

BOSTON GEAR
BOSTON GEAR
HB832L
BOSTON GEAR BOSTON GEAR
Description
HB832L HELICAL GEAR ; BRONZE
Helical Gear; 1" Bore; 4" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2" Hub Diameter; Bronze
Part #
18382
BDI #
164412
Details
888.39
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/HB832L/p/164412
Your Price
$ 888.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171714
Weight / Kilogram
1.044
EAN
0781711183823
Product Group - BDI
M02182
Pitch
8 Transverse DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
14.5
Direction
Left Hand
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Helical Gear
Material
Bronze
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | 45 Degree Helix Angle | With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Helical
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
HB832L
Manufacturer Internal Number
18382
Weight / LBS
2.3
Long Description
Helical Gear; 1" Bore; 4" Pitch Diameter; 8 Transverse DP; 3/4" Face Width; Finished Bore; 32 Teeth; 14-1/2 Degree Pressure Angle; Left Hand; 2" Hub Diameter; Bronze
Bore
1 Inch | 25.4 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh