SATI
SATI
M1 Z=19 SPUR WITH HUB NR. PM26019
SATI SATI
Description
SATI M1 Z=19 SPUR WITH HUB NR. PM26019
Spur Gear; 19MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; 15MM Hub Diameter; Steel
Part #
M1 Z=19 SPUR WITH HUB NR. PM26019
BDI #
1405230
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/M1-Z=19-SPUR-WITH-HUB-NR-PM26019/p/1405230
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.3
Product Group - BDI
M02182
Pitch
M1 DP
Mounting Method
Rough Bore
Number of Teeth
19
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
Minimum Bore 8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 19MM Pitch Diameter; M1 DP; 15MM Face Width; Rough Bore; 19 Teeth; 20 Degree Pressure Angle; 15MM Hub Diameter; Steel
Bore
0 Inch | 0 Millimeter
Face Width
0.591 Inch | 15 Millimeter
Hub Diameter
0.591 Inch | 15 Millimeter
Pitch Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh