

BOSTON GEAR
BOSTON GEAR
ND168
BOSTON GEAR BOSTON GEAR
Description
ND168 SPUR GEAR ; CAST IRON
Spur Gear; 14" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Diameter; Cast Iron
Part #
ND168
BDI #
161327
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/ND168/p/161327
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
4.899
EAN
0781711103067
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
168
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 7/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
ND168
Manufacturer Internal Number
10306
Weight / LBS
10.8
Long Description
Spur Gear; 14" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 168 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 2" Hub Diameter; Cast Iron
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh