

BOSTON GEAR
BOSTON GEAR
NF20B X 22MM 6MM KW
BOSTON GEAR BOSTON GEAR
Description
NF20B X 22MM 6MM KW ; GEAR
Spur Gear; 22MM Bore; 50.8MM Pitch Diameter; 10 DP; 25.4MM Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 41.148MM Hub Diameter; Steel
Part #
NF20B X 22MM 6MM KW
BDI #
21468428
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NF20B-X-22MM-6MM-KW/p/21468428
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
20
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
B-Hub One Side | With Keyway and Setscrew
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Long Description
Spur Gear; 22MM Bore; 50.8MM Pitch Diameter; 10 DP; 25.4MM Face Width; Finished Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; 41.148MM Hub Diameter; Steel
Hub Diameter
1.62 Inch | 41.148 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0.866 Inch | 22 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh