

BOSTON GEAR
BOSTON GEAR
NJ18B-1 3/16
BOSTON GEAR BOSTON GEAR
Description
NJ18B-1 3/16 SPUR GEAR ; NON-RETURNABLE STEEL
Spur Gear; 1-3/16" Bore; 3" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 2.46" Hub Diameter; Steel
Part #
NJ18B-1 3/16
BDI #
169346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/NJ18B-1-3-16/p/169346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
1.588
EAN
0781711461228
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
NJ18B-1 3/16
Manufacturer Internal Number
46122
Weight / LBS
3.5
Long Description
Spur Gear; 1-3/16" Bore; 3" Pitch Diameter; 6 DP; 1-1/2" Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; 2.46" Hub Diameter; Steel
Face Width
1.5 Inch | 38.1 Millimeter
Pitch Diameter
3 Inch | 76.2 Millimeter
Hub Diameter
2.46 Inch | 62.484 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh