

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1040 X 22MM 6MMX2.8MM KW 2SS MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1040 X 22MM 6MMX2.8MM KW 2SS MTO GEAR ; SPUR GEAR
Spur Gear; 22MM Bore; 101.6MM Pitch Diameter; 10 DP; 25.4MM Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 57.15MM Hub Diameter; Steel; No Hardened Teeth
Part #
S1040 X 22MM 6MMX2.8MM KW 2SS MTO
BDI #
23781008
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1040-X-22MM-6MMX2-8MM-KW-2SS-MTO/p/23781008
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
10 DP
Mounting Method
Finished Bore
Number of Teeth
40
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.313
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 22MM Bore; 101.6MM Pitch Diameter; 10 DP; 25.4MM Face Width; Finished Bore; 40 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 57.15MM Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
2.25 Inch | 57.15 Millimeter
Pitch Diameter
4 Inch | 101.6 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh