

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S1221
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S1221 SPUR GEAR ; 14 1/2 DEG STEEL
Spur Gear; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel
Part #
S1221
BDI #
611592
Details
69.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S1221/p/611592
Your Price
$ 69.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.29
EAN
0697950056807
Product Group - BDI
M02182
Pitch
12 DP
Mounting Method
Rough Bore
Number of Teeth
21
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Internal Number
S1221
Weight / LBS
0.64
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 12 DP; 3/4" Face Width; Rough Bore; 21 Teeth; 14-1/2 Degree Pressure Angle; Minimum Plain Bore; 7/8" Max Bore; 1-1/2" Hub Diameter; Steel
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh