Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S316HT X 2-7/16 MTO https://www.bdiexpress.com/medias/INDM-GGEARXX-SPUR-FB-HB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2Njd8aW1hZ2UvanBlZ3xhRGN6TDJnek1pOHhNRFV3TnpRME56WTJORFkzTUM5SlRrUk5MVWRIUlVGU1dGaGZVMUJWVWw5R1FsOUlRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w0NDJlOTRiZjE0MWIwMGQ4ODkwYjMxYzMxMGI1MDdiNTA0ODY1MzM1OWQzOGYyZjMwMWRlYTA3OWE1MTlmYTE0
25189064 Spur and Helical Gears 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

S316HT X 2-7/16 MTO

Description

S316HT X 2-7/16 MTO SPUR GEAR

Spur Gear; 2-7/16" Bore; 5.333" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-13/16" Max Bore; Steel; Yes Hardened Teeth

Part #

S316HT X 2-7/16 MTO

BDI #
25189064

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
6.75
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Finished Bore
Number of Teeth
16
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
2.813
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 2-7/16" Bore; 5.333" Pitch Diameter; 3 DP; 3" Face Width; Finished Bore; 16 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 2-13/16" Max Bore; Steel; Yes Hardened Teeth
Face Width
3 Inch | 76.2 Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Pitch Diameter
5.333 Inch | 135.458 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh