

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S818 X 29MM STL MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S818 X 29MM STL MTO SPUR GEAR ; 35X14MM DEEP 14-1/2DEG C/B BOTH SIDES
Spur Gear; 29MM Bore; 57.15MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 47.625MM Hub Diameter; Steel; No Hardened Teeth
Part #
S818 X 29MM STL MTO
BDI #
24449762
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S818-X-29MM-STL-MTO/p/24449762
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
18
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.125
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
Long Description
Spur Gear; 29MM Bore; 57.15MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 18 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 47.625MM Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
2.25 Inch | 57.15 Millimeter
Bore
1.142 Inch | 29 Millimeter
Hub Diameter
1.875 Inch | 47.625 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh