

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S819 30MM 1/4X1/8 KWY NSS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S819 30MM 1/4X1/8 KWY NSS GEAR
Spur Gear; 30MM Bore; 60.325MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 50.8MM Hub Diameter; Steel; No Hardened Teeth
Part #
S819 30MM 1/4X1/8 KWY NSS
BDI #
21562398
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S819-30MM-1-4X1-8-KWY-NSS/p/21562398
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
19
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 30MM Bore; 60.325MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 19 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 50.8MM Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
2.375 Inch | 60.325 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
1.181 Inch | 30 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh