

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
S844 35MM 10X3.3 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
S844 35MM 10X3.3 KW/2SS GEAR ; SPUR GEAR STL 1-1/4IN FACE
Spur Gear; 35MM Bore; 139.7MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 76.2MM Hub Diameter; Steel; No Hardened Teeth
Part #
S844 35MM 10X3.3 KW/2SS
BDI #
21445638
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/S844-35MM-10X3-3-KW-2SS/p/21445638
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
3.9
Product Group - BDI
M02182
Pitch
8 DP
Mounting Method
Finished Bore
Number of Teeth
44
Pressure Angle
14.5
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 35MM Bore; 139.7MM Pitch Diameter; 8 DP; 31.75MM Face Width; Finished Bore; 44 Teeth; 14-1/2 Degree Pressure Angle; No Minimum Plain Bore; 76.2MM Hub Diameter; Steel; No Hardened Teeth
Pitch Diameter
5.5 Inch | 139.7 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Bore
1.378 Inch | 35 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh