

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS1632 22MM 6MMX2.8MM KW 2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS1632 22MM 6MMX2.8MM KW 2SS SPUR GEAR ; 22MM BORE 1/4-28 THREAD 2IN LTB
Spur Gear; 22MM Bore; 50.8MM Pitch Diameter; 16 DP; 19.05MM Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 44.45MM Hub Diameter; Steel; No Hardened Teeth
Part #
TS1632 22MM 6MMX2.8MM KW 2SS
BDI #
24674120
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS1632-22MM-6MMX2-8MM-KW-2SS/p/24674120
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
16 DP
Mounting Method
Finished Bore
Number of Teeth
32
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 22MM Bore; 50.8MM Pitch Diameter; 16 DP; 19.05MM Face Width; Finished Bore; 32 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 44.45MM Hub Diameter; Steel; No Hardened Teeth
Hub Diameter
1.75 Inch | 44.45 Millimeter
Bore
0.866 Inch | 22 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Pitch Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh