

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS313H X 2-13/16 5/8 KW MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS313H X 2-13/16 5/8 KW MTO SPUR GEAR ; 3 DP 20DEG PA 5" OD 4.33" PDA 4" FACE
Spur Gear; 2-13/16" Bore; 4.333" Pitch Diameter; 3 DP; 4" Face Width; Finished Bore; 13 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/4" Max Bore; Steel; Yes Hardened Teeth
Part #
TS313H X 2-13/16 5/8 KW MTO
BDI #
24091930
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS313H-X-2-13-16-5-8-KW-MTO/p/24091930
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
3 DP
Mounting Method
Finished Bore
Number of Teeth
13
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
2.25
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
Yes
Inch - Metric
Inch
Other Features
With Keyway
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 2-13/16" Bore; 4.333" Pitch Diameter; 3 DP; 4" Face Width; Finished Bore; 13 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 2-1/4" Max Bore; Steel; Yes Hardened Teeth
Bore
2.813 Inch | 71.45 Millimeter
Pitch Diameter
4.333 Inch | 110.058 Millimeter
Face Width
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh