

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
TS621 40MM 12MM KW 2SS SS 1/4-20
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
TS621 40MM 12MM KW 2SS SS 1/4-20 MTO ; SPUR GEAR QUOTE-1210006-07 MTO
Spur Gear; 40MM Bore; 88.9MM Pitch Diameter; 6 DP; 50.8MM Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3MM Hub Diameter; Steel; No Hardened Teeth
Part #
TS621 40MM 12MM KW 2SS SS 1/4-20
BDI #
22876386
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/TS621-40MM-12MM-KW-2SS-SS-1-4-20/p/22876386
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0
Product Group - BDI
M02182
Pitch
6 DP
Mounting Method
Finished Bore
Number of Teeth
21
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
No
Max Bore
1.875
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Metric
Other Features
With Keyway and Set Screw
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Long Description
Spur Gear; 40MM Bore; 88.9MM Pitch Diameter; 6 DP; 50.8MM Face Width; Finished Bore; 21 Teeth; 20 Degree Pressure Angle; No Minimum Plain Bore; 3MM Hub Diameter; Steel; No Hardened Teeth
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
3 Inch | 76.2 Millimeter
Bore
1.575 Inch | 40 Millimeter
Pitch Diameter
3.5 Inch | 88.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh