

BOSTON GEAR
BOSTON GEAR
Y4824
BOSTON GEAR BOSTON GEAR
Description
Y4824 SPUR GEAR ; BRASS
Spur Gear; 1/2" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.38" Hub Diameter; Brass
Part #
09452
BDI #
160947
Details
58.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/Y4824/p/160947
Your Price
$ 58.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.01
EAN
0781711094525
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
24
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Brass
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type A | Minimum Bore 3/16
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
Y4824
Manufacturer Internal Number
09452
Weight / LBS
0.02
Long Description
Spur Gear; 1/2" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 24 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.38" Hub Diameter; Brass
Face Width
0.125 Inch | 3.175 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
0.5 Inch | 12.7 Millimeter
Hub Diameter
0.38 Inch | 9.652 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh