

BOSTON GEAR
BOSTON GEAR
YK180B
BOSTON GEAR BOSTON GEAR
Description
YK180B SPUR GEAR ; CAST IRON
Spur Gear; 36" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 180 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5-1/2" Hub Diameter; Cast Iron
Part #
YK180B
BDI #
161542
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YK180B/p/161542
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
68.039
EAN
0781711107720
Product Group - BDI
M02182
Pitch
5 DP
Mounting Method
Rough Bore
Number of Teeth
180
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Cast Iron
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Spoke Style | Type D | Minimum Bore 1-5/8
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YK180B
Manufacturer Internal Number
10772
Weight / LBS
150
Long Description
Spur Gear; 36" Pitch Diameter; 5 DP; 2-1/2" Face Width; Rough Bore; 180 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 5-1/2" Hub Diameter; Cast Iron
Face Width
2.5 Inch | 63.5 Millimeter
Hub Diameter
5.5 Inch | 139.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
36 Inch | 914.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh