

BOSTON GEAR
BOSTON GEAR
YP4884
BOSTON GEAR BOSTON GEAR
Description
YP4884 SPUR GEAR ; PLASTIC
Spur Gear; 1-3/4" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 84 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Part #
53937
BDI #
172954
Details
35.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Gears-&-Rack/Spur-and-Helical-Gears/YP4884/p/172954
Your Price
$ 35.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171707
Weight / Kilogram
0.01
EAN
0781711539378
Product Group - BDI
M02182
Pitch
48 DP
Mounting Method
Rough Bore
Number of Teeth
84
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Gear Style
Spur Gear
Material
Molded Delrin
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Type B | Minimum Bore 1/4
Category - BDI
Spur and Helical Gears
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
YP4884
Manufacturer Internal Number
53937
Weight / LBS
0.02
Long Description
Spur Gear; 1-3/4" Pitch Diameter; 48 DP; 1/8" Face Width; Rough Bore; 84 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 0.61" Hub Diameter; Molded Delrin
Face Width
0.125 Inch | 3.175 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.61 Inch | 15.494 Millimeter
Pitch Diameter
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh