BOSTON GEAR
BOSTON GEAR
40B9TI-8 OBSOLETE DO NOT USE 07/25
BOSTON GEAR BOSTON GEAR
Description
40B9TI-8 OBSOLETE DO NOT USE 07/25 ; NON-RETURNABLE
Idler Chain Sprocket; 1/2" Bore; 40 Chain Size; 9 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Part #
48904 - OBS
BDI #
170121
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/40B9TI-8-OBSOLETE-DO-NOT-USE-07-25/p/170121
Your Price
Request A Price
BDIExpress
No Longer Available
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171900
Weight / Kilogram
0.087
Product Group - BDI
M02342
Chain Size
40
Chain Type
Roller Chain
Number of Teeth
9
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
48904
Long Description
Idler Chain Sprocket; 1/2" Bore; 40 Chain Size; 9 Teeth; Sleeve Bearing; 1/2" Chain Pitch; 1 Row of Teeth; Roller Chain; No Hardened Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


