

BREWER MACH AND GEAR
BREWER MACH AND GEAR
50B17FH
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
50B17FH IDLER SPROCKET ; #50 CHAIN 17T HARDENED W/NEEDLE BRG
Roller Chain; 1" Bore; 50 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
50B17FH
BDI #
22864927
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50B17FH/p/22864927
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.71
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Weight / LBS
1.56
Long Description
Roller Chain; 1" Bore; 50 Chain Size; 17 Teeth; Needle Bearing; 5/8" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Outside Diameter
3.719 Inch | 94.463 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh