

BOSTON GEAR
BOSTON GEAR
50B18TI-14
BOSTON GEAR BOSTON GEAR
Description
50B18TI-14 IDLER SPROCKET ; NON-RETURNABLE
Sprocket, Idler; Roller Chain; 7/8" Bore; 50 Chain Size; 18 Teeth; Sleeve Bearing; 5/8" Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
48917
BDI #
170134
Details
427.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50B18TI-14/p/170134
Your Price
$ 427.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.08
EAN
0781711489178
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
18
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Sleeve Bearing
Material
Steel
Inch - Metric
Inch
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.bostongear.com
Long Description
Sprocket, Idler; Roller Chain; 7/8" Bore; 50 Chain Size; 18 Teeth; Sleeve Bearing; 5/8" Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Chain Pitch
0.625 Inch | 15.875 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh