

TIMKEN LOVEJOY
TIMKEN LOVEJOY
50BB17H
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
TIMKEN LOVEJOY 50BB17H
Sprocket, Idler; Roller Chain; 1/2" Bore; 50 Chain Size; 5/8" Chain Pitch; 17 Teeth; Ball Bearing; 1 Number of Row; Hardened Teeth; Steel
Part #
50BB17H
BDI #
23950178
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/50BB17H/p/23950178
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
EAN
0685144430229
Product Group - BDI
M02342
Chain Size
50
Chain Type
Roller Chain
Number of Teeth
17
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Inch
Other Features
RunRight
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
Sprocket, Idler; Roller Chain; 1/2" Bore; 50 Chain Size; 5/8" Chain Pitch; 17 Teeth; Ball Bearing; 1 Number of Row; Hardened Teeth; Steel
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.72 Inch | 94.488 Millimeter
Length Thru Bore
0.438 Inch | 11.125 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh