

DODGE
DODGE
61E14
DODGE DODGE
Description
61E14 IDLER SPROCKET
Idler Chain Sprocket; 1/2" Bore; 60 Chain Size; 14 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
61E14
BDI #
1483499
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/61E14/p/1483499
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.57
EAN
0782475051731
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
102055
Weight / LBS
1.25
Product Detail
Idler Chain Sprocket
Product Specification
1/2" Bore; 60 Chain Size; 14 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Long Description
Idler Chain Sprocket; 1/2" Bore; 60 Chain Size; 14 Teeth; Sleeve Bearing; 3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel