

920429
Idler Chain Sprockets
TSUBAKI
TSUBAKI
80BB12H
TSUBAKI TSUBAKI
Description
80BB12H BALL BEARING IDLER SPROCKET ; 80 ANSI 12 TEETH 0.75" ID X 4.36" OD
Idler Chain Sprocket; 80 Chain Size; 1" Chain Pitch; 12 Teeth; 1 Row of Teeth; 4.33" Outside Diameter; 0.61" Length Thru Bore; Ball Bearing; Steel
Part #
80BB12H
BDI #
920429
Details
166.75
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/80BB12H/p/920429
Your Price
$ 166.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.68
EAN
0097039905369
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
80 Chain Size; 1" Chain Pitch; 12 Teeth; 1 Row of Teeth; 4.33" Outside Diameter; 0.61" Length Thru Bore; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 80 Chain Size; 1" Chain Pitch; 12 Teeth; 1 Row of Teeth; 4.33" Outside Diameter; 0.61" Length Thru Bore; Ball Bearing; Steel