https://www.bdiexpress.com/medias/INDTSUSPKTXX-RC-81X-C-1-SP-MPB-URN-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTl8aW1hZ2UvanBlZ3xhRGt4TDJneU15OHhNRFEyTmpZMU56QTBNalEyTWk5SlRrUlVVMVZUVUV0VVdGaGZVa05mT0RGWVgwTmZNVjlUVUY5TlVFSmZWVkpPWHpNd01IZ3pNREF1YW5CbnxiMWFlMDJkNmVjMjlmNThmMTVjMmZkZGUwYTAzZjZkMTIwZWZlNDg0ZjFkZGQ2YTVlMGE3YTEwODEyOTRmOTYw
TSUBAKI
TSUBAKI
81XC12X2C IDLER SPLT
TSUBAKI TSUBAKI
Description
81XC12 X 2 3/16 URETHANE IDLER SPLIT ; POR SPROCKETS
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 12 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Part #
81XC12X2C IDLER SPLT
BDI #
917559
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/81XC12X2C-IDLER-SPLT/p/917559
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02342
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Idler Chain Sprocket
Product Specification
81X Chain Size; 2-39/64" Chain Pitch; 12 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel
Long Description
Idler Chain Sprocket; 81X Chain Size; 2-39/64" Chain Pitch; 12 Teeth; 1 Row of Teeth; Hardened Teeth; Ball Bearing; Steel