https://www.bdiexpress.com/medias/INDUSTSPKTXX-IDLR-BB-STL-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwMTl8aW1hZ2UvanBlZ3xhRFF4TDJoak1pOHhNRFUwT0RFek5EQTRORFl6T0M5SlRrUlZVMVJUVUV0VVdGaGZTVVJNVWw5Q1FsOVRWRXhmTVY4ek1EQjRNekF3TG1wd1p3fDNjYTI5M2I0MTU0OWQ3NmJhYTZlN2ZlMjc1YzdmMjIxZjQzZDUxMDQ3MGM2YWNlOTc3MTQ4N2Y1NTFlOTdiYzQ
TSUBAKI
TSUBAKI
H24BB16
TSUBAKI TSUBAKI
Description
24BB16 ; POR SB 32MM HARDENED SPROCKET
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 16 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 8.441MM Outside Diameter
Part #
H24BB16
BDI #
921548
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/H24BB16/p/921548
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.122
EAN
0696223034139
Product Group - BDI
M02312
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
20.01797
Product Detail
Idler Chain Sprocket
Product Specification
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 16 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 8.441MM Outside Diameter
Long Description
Idler Chain Sprocket; Roller Chain; 24B-1 Chain Size; 16 Teeth; Ball Bearing; 38.1MM Chain Pitch; 1 Row of Teeth; Hardened Teeth; Carbon Steel; 8.441MM Outside Diameter