BROWNING
BROWNING
HN140B11 IDLER
BROWNING BROWNING
Description
HN140B11 IDLER ; NON-RETURNABLE
Roller Chain; 1-1/2" Bore; 140 Chain Size; 11 Teeth; Needle Bearing; 1-3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Part #
1297324
BDI #
327186
Details
2278.83
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/HN140B11-IDLER/p/327186
Your Price
$ 2,278.83 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.794
EAN
0662289264544
Product Group - BDI
M02342
Chain Size
140
Chain Type
Roller Chain
Number of Teeth
11
Number of Rows of Teeth
1
Hardened Teeth
Yes
Bearing Type
Needle Bearing
Material
Steel
Inch - Metric
Inch
Other Features
4.188 Inch Hub Diameter | 0.924 Inch Teeth Width
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
HN140B11 IDLER
Manufacturer Internal Number
1297324
Weight / LBS
10.8
Long Description
Roller Chain; 1-1/2" Bore; 140 Chain Size; 11 Teeth; Needle Bearing; 1-3/4" Chain Pitch; 1 Row of Teeth; Hardened Teeth; Steel
Chain Pitch
1.75 Inch | 44.45 Millimeter
Length Thru Bore
2.25 Inch | 57.15 Millimeter
Outside Diameter
7.01 Inch | 178.054 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



