

PT INTERNATIONAL
PT INTERNATIONAL
IS-08B-1-16T
PT INTERNATIONAL PT INTERNATIONAL
Description
IS-08B-1-16T IDLER SPROCKET ; 12.7MM PITCH
Idler Chain Sprocket; 16MM Bore; 08B Chain Size; 16 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Part #
2101015807
BDI #
18127270
Details
118.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/IS-08B-1-16T/p/18127270
Your Price
$ 118.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.118
EAN
0800675256586
Product Group - BDI
M02342
Chain Size
08B
Chain Type
Roller Chain
Number of Teeth
16
Number of Rows of Teeth
1
Hardened Teeth
No
Bearing Type
Ball Bearing
Material
Steel
Inch - Metric
Metric
Category - BDI
Idler Chain Sprockets
Harmonized Tariff Code
8483.40.90.00
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.ptintl.com
Weight / LBS
0.44092
Long Description
Idler Chain Sprocket; 16MM Bore; 08B Chain Size; 16 Teeth; Ball Bearing; 12.7MM Chain Pitch; 1 Row of Teeth; No Hardened Teeth; Steel
Outside Diameter
2.814 Inch | 71.476 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh