

INA
INA
KSR20-L0-16-10-12-16
INA INA
Description
NOT AVAILABLE IN US
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 17.7 MM Overall Width; 98.1 MM Pitch Circle Diameter; 25.4 MM Number Of Teeth; 14 MM Width Of Outer Ring
Part #
KSR20-L0-16-10-12-16
BDI #
1175044
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Chain-Sprockets/KSR20-L0-16-10-12-16/p/1175044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
0.6
EAN
4012802789720
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Chain Idler
Manufacturer URL
https://www.schaeffler.us
Weight / LBS
1.32277
Product Detail
Idler Chain Sprocket
Product Specification
20 MM Bore Diameter; 47 MM Outside Diameter; 17.7 MM Overall Width; 98.1 MM Pitch Circle Diameter; 25.4 MM Number Of Teeth; 14 MM Width Of Outer Ring
Long Description
Idler Chain Sprocket; 20 MM Bore Diameter; 47 MM Outside Diameter; 17.7 MM Overall Width; 98.1 MM Pitch Circle Diameter; 25.4 MM Number Of Teeth; 14 MM Width Of Outer Ring