Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

36087 https://www.bdiexpress.com/medias/INDGATPLYXXX-IDLR-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NjJ8aW1hZ2UvanBlZ3xhR0kyTDJnMVppOHhNRFF4TURjeE1ERXpPRGt4TUM5SlRrUkhRVlJRVEZsWVdGaGZTVVJNVWw5R1FsOHpNREI0TXpBd0xtcHdad3w5Y2NhMGY5OTk1ODIzY2RhYmQ4NDYzODlkY2Q4YzM4MWJkZWFhYzYxNzBjMTIyNDI0YWIwMTYwOTFmNTE3YWM3
20906814 Idler Flat Belt Pulleys 

GATES GATES

36087

Description

36087 ; POR DRIVEALIGN IDLER PULLEY

Idler Flat Belt Pulley; 12MM Bore; 25MM Face Width; 84MM Outside Diameter; Steel

Part #

36087

BDI #
20906814

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.005
EAN
0072053209631
Product Group - BDI
M02350
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.gates.com
Weight / LBS
0.65
Product Detail
Idler Flat Belt Pulley
Product Specification
12MM Bore; 25MM Face Width; 84MM Outside Diameter; Steel
Long Description
Idler Flat Belt Pulley; 12MM Bore; 25MM Face Width; 84MM Outside Diameter; Steel