Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AG2362-S https://www.bdiexpress.com/medias/INDAETPLYXXX-IDLR-FB-FL-BB-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2OXxpbWFnZS9qcGVnfGFERXlMMmcxTlM4eE1EYzJPVFl4TURNME1qUXpNQzlKVGtSQlJWUlFURmxZV0ZoZlNVUk1VbDlHUWw5R1RGOUNRbDlUVkV4Zk16QXdlRE13TUM1cWNHY3w4MjQwMGNhNTNhOTM2MGM3ZjViMTNjYzk5YjA2YjgzMzViZjg3M2I5NWIzMWY0YTljOTc0MGExNDExNDRjOGZk
17151668 Idler Flat Belt Pulleys 

AETNA BEARING AETNA BEARING

AG2362-S

Description

AG2362S ; UNGROUND IDLER BEARING

Pulley, Idler; Flat Belt; 0.643" Bore; 1-1/2" Maximum Belt Width; 3-1/2" Outside Diameter; 1-7/8" Face Width; Ball Bearing; Flanged; Steel

Part #

AG2362S

BDI #
17151668

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price Request A Price BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
AETNA BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.65
Product Group - BDI
M02342
Product Name
Flat Belt Idler Pulley
Bearing Type
Ball Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
0.522" Maximum Bore Size | Extra Heavy Gauge Steel
Category - BDI
Idler Flat Belt Pulleys
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.aetnabearing.com
Weight / LBS
1.44
Long Description
Pulley, Idler; Flat Belt; 0.643" Bore; 1-1/2" Maximum Belt Width; 3-1/2" Outside Diameter; 1-7/8" Face Width; Ball Bearing; Flanged; Steel
Bore
0.643 Inch | 16.332 Millimeter
Face Width
1.875 Inch | 47.625 Millimeter
Maximum Belt Width
1.5 Inch | 38.1 Millimeter
Outside Diameter
3.5 Inch | 88.9 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh