Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IS625 https://www.bdiexpress.com/medias/INDBRWSHFTXX-IDLR-THRD-IS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE1MjF8aW1hZ2UvanBlZ3xhREppTDJobE5DODVOamMyTURnNE1qRXpOVE0wTG1wd1p3fGExYzExMjU1NzZjMzkxNDlhZTBmYTk5OGJjNDI2MTU2M2U3ODczMDM3YjZmZjg3ODI3MmEyMmJlNWIyZjFlNWE
21436941 Idler Shafts And Studs 

BREWER MACH AND GEAR BREWER MACH AND GEAR

IS625

Description

IS625 MACHINED SHOULDER STUD ; 5/8" SHAFT DIA 2-9/16" OL STEEL

5/8" Shaft Diameter; 1/2" Usable Length; 2-9/16" Overall Length; 1/2-13 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 1" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel

Part #

IS625

BDI #
21436941

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BREWER MACHINE AND GEAR CO.
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.164
Product Group - BDI
M00134
Product Name
Idler Stud
Thread Size 1
1/2-13
Thread Size 2
5/8-11
Material
Steel
Inch - Metric
Inch
Other Features
Hardened and Ground | With Set Screw and Collar | Used with Ball Bearing and Bronze Bushed Idler Sprocket
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Stud
Keyword String
Idler
Manufacturer URL
Manufacturer Item Number
IS625
Weight / LBS
0.36
Long Description
5/8" Shaft Diameter; 1/2" Usable Length; 2-9/16" Overall Length; 1/2-13 Mounting Thread Size 1; 5/8-11 Mounting Thread Size 2; 1" Mounting Thread Length 1; 13/16" Mounting Thread Length 2; Steel
Usable Length
0.5 Inch | 12.7 Millimeter
Thread Length 2
0.813 Inch | 20.65 Millimeter
Overall Length
2.563 Inch | 65.1 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Thread Length 1
1 Inch | 25.4 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh