BROWNING
BROWNING
N2 TIGHTENER SHAFT
BROWNING BROWNING
Description
N2 TIGHTENER SHAFT ; 1" DIA 2-1/8" USBL LEN
1" Shaft Diameter; 2-1/8" Usable Length; 3-3/8" Overall Length; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Part #
1296946
BDI #
327209
Details
132.73
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Shafts-And-Studs/N2-TIGHTENER-SHAFT/p/327209
Your Price
$ 132.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.34
EAN
0662289124138
Product Group - BDI
M02342
Product Name
Idler Shaft
Thread Size 1
3/4-10
Thread Size 2
Not Applicable
Used With
ATQ | DATSQ | FATQ | FFTQ | SATQ
Material
Steel
Inch - Metric
Inch
Other Features
With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N2 TIGHTENER SHAFT
Manufacturer Internal Number
1296946
Weight / LBS
0.6
Long Description
1" Shaft Diameter; 2-1/8" Usable Length; 3-3/8" Overall Length; 3/4-10 Mounting Thread Size 1; 7/8" Mounting Thread Length 1; Steel
Shaft Diameter
1 Inch | 25.4 Millimeter
Thread Length 1
0.875 Inch | 22.225 Millimeter
Usable Length
2.125 Inch | 53.975 Millimeter
Overall Length
3.375 Inch | 85.725 Millimeter
Thread Length 2
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



