DODGE
DODGE
14MX-34-125-IDL
DODGE DODGE
Description
14MX-34-125-IDL IDLER SPROCKET
Idler Sprocket; HT500 Series; 4.38" Bore; 5.86" Outside Diameter; 34 Grooves; 14MM Pitch; 5.28" Face Width
Part #
482241
BDI #
20509191
Details
2382.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Synchronous-Belt-Pulleys/14MX-34-125-IDL/p/20509191
Your Price
$ 2,382.54 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111900
Weight / Kilogram
16.531
EAN
0782477086199
Product Group - BDI
M02342
Noun
Sprocket
Keyword String
Idler
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Idler Sprocket
Product Specification
HT500 Series; 4.38" Bore; 5.86" Outside Diameter; 34 Grooves; 14MM Pitch; 5.28" Face Width
Long Description
Idler Sprocket; HT500 Series; 4.38" Bore; 5.86" Outside Diameter; 34 Grooves; 14MM Pitch; 5.28" Face Width
