Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RT H18 TENSIONER MM BLUE https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTH-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhR05rTDJoaU5TOHhNREkwTkRrMk9UQXpOemcxTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFaGZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhkOWNmNmQ5MTlmYzNjYzJmYmY5YWQwNTk5YjIzODk2ZGQzMWVhM2QyYzU3MmExMTJhMWY0NzZkODg2Mjc5ZTU
23187036 Idler Tensioners 

TIMKEN LOVEJOY TIMKEN LOVEJOY

RT H18 TENSIONER MM BLUE

Description

RT H18 TENSIONER MM BLUE

Idler Tensioner; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Powder Metal

Part #

RT-H-18-TENSNR MM

BDI #
23187036

Details

138.57 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 138.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.544
EAN
0685144852724
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M10X30
Thread Size
M10.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Long Description
Idler Tensioner; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Powder Metal
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
3.11 Inch | 79 Millimeter
Overall Width
2.283 Inch | 58 Millimeter
Overall Height
5.669 Inch | 144 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh