https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTH-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhR05rTDJoaU5TOHhNREkwTkRrMk9UQXpOemcxTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFaGZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhkOWNmNmQ5MTlmYzNjYzJmYmY5YWQwNTk5YjIzODk2ZGQzMWVhM2QyYzU3MmExMTJhMWY0NzZkODg2Mjc5ZTU
https://www.bdiexpress.com/medias/INDL-JTNSRXX-IDLR-RTH-BLUE-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMyNjJ8aW1hZ2UvanBlZ3xhR05rTDJoaU5TOHhNREkwTkRrMk9UQXpOemcxTkM5SlRrUk1MVXBVVGxOU1dGaGZTVVJNVWw5U1ZFaGZRa3hWUlY4ek1EQjRNekF3TG1wd1p3fDhkOWNmNmQ5MTlmYzNjYzJmYmY5YWQwNTk5YjIzODk2ZGQzMWVhM2QyYzU3MmExMTJhMWY0NzZkODg2Mjc5ZTU
TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT H38 TENSIONER INCH BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT H38 TENSIONER INCH BLUE
Idler Tensioner; Base Mounted; 5.51" Overall Length; 3.74" Overall Width; 9.94" Overall Height; Adjustable; Cast Iron
Part #
68514453289
BDI #
23186370
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-H38-TENSIONER-INCH-BLUE/p/23186370
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
1.952
EAN
0685144532893
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M16X40
Thread Size
3/4-10
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Heat Ressitant | Rubber Insert | Marked With Red Dot | Cast Iron Arm and Inner Square | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 5.51" Overall Length; 3.74" Overall Width; 9.94" Overall Height; Adjustable; Cast Iron
Overall Width
3.74 Inch | 95 Millimeter
Overall Length
5.51 Inch | 139.954 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

