

TIMKEN LOVEJOY
TIMKEN LOVEJOY
RT-R18 TENSIONER MM-BLUE
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
RT-R18 TENSIONER MM-BLUE
Idler Tensioner; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Powder Metal
Part #
RT-R18 TENSIONER MM-BLUE
BDI #
23187060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT-R18-TENSIONER-MM-BLUE/p/23187060
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.9
EAN
0685144857248
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
M10X30
Thread Size
M10.5
Adjustable/Non-Adjustable
Adjustable
Material
Powder Metal
Inch - Metric
Metric
Other Features
Steel Reinforced Lever Arm | Rubber Insert | Welded Steel Arm and Inner Square | Marked With White Dot | Blue Finish
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Long Description
Idler Tensioner; Base Mounted; 79MM Overall Length; 58MM Overall Width; 144MM Overall Height; Adjustable; Powder Metal
Overall Width
2.283 Inch | 58 Millimeter
Overall Height
5.669 Inch | 144 Millimeter
Shaft Diameter
0 Inch | 0 Millimeter
Overall Length
3.11 Inch | 79 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh