FENNER DRIVES
FENNER DRIVES
RT1001
FENNER DRIVES FENNER DRIVES
Description
RT1001 IDLER TENSIONER ; SHAFT MOUNTED 3/8" SHAFT 5.37" OAL
Shaft Mounted; 3/8" Shaft Diameter; 5.37" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Part #
RT1001
BDI #
17283387
Details
112.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/RT1001/p/17283387
Your Price
$ 112.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
0.402
EAN
0662345005791
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Mounting Bolts
3/8-16
Thread Size
3/8-16
Adjustable/Non-Adjustable
Adjustable
Material
Aluminum
Inch - Metric
Inch
Other Features
Rugged | Light Duty Rotary | Used for Idler Sprocket and Idler Pulley
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Manufacturer Item Number
RT1001
Manufacturer Internal Number
RT1001
Weight / LBS
0.884
Long Description
Shaft Mounted; 3/8" Shaft Diameter; 5.37" Overall Length; 2.76" Overall Width; 1.45" Overall Height; Adjustable; Aluminum
Overall Height
1.45 Inch | 36.83 Millimeter
Overall Width
2.76 Inch | 70.104 Millimeter
Shaft Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
5.37 Inch | 136.398 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh