

BREWER MACH AND GEAR
BREWER MACH AND GEAR
SL
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
SL ; TENSIONER
Base Mounted; 1-1/2" Shaft Diameter; 6-15/16" Overall Length; 4-9/16" Overall Width; 2-25/32" Overall Height; Adjustable
Part #
SL
BDI #
20096812
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-Tensioners/SL/p/20096812
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
24101700
Weight / Kilogram
4.595
Product Group - BDI
M02342
Product Name
Idler Tensioner
Product Type
Base Mounted
Used With
SO5 - SO6 Shaft
Shaft Length
4 | 6
Mounting Bolts
5/8
Thread Size
1-14
Adjustable/Non-Adjustable
Adjustable
Material
Cast Iron
Inch - Metric
Inch
Other Features
Two Bolt Mounting | 360 Degree Arc | Serrated Pad to Prevent Slippage
Category - BDI
Idler Tensioners
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Weight / LBS
10.13
Long Description
Base Mounted; 1-1/2" Shaft Diameter; 6-15/16" Overall Length; 4-9/16" Overall Width; 2-25/32" Overall Height; Adjustable
Overall Width
4.563 Inch | 115.9 Millimeter
Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Length
6.938 Inch | 176.225 Millimeter
Overall Height
2.781 Inch | 70.637 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh