TIMKEN
TIMKEN
006-11581A
TIMKEN TIMKEN
Description
006-11581A IDLER PULLEY ; 0.385IN/0.394IN ID 3.625IN OD
Idler V-Belt Pulley; 0.37" Bore; 1-1/4" Belt Width; 1G; BB; 3.62" Outside Diameter; A | B | C | D Belt Series; Steel
Part #
006-11581A
BDI #
1309371
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/006-11581A/p/1309371
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.235
EAN
0087796062207
Product Group - BDI
M02342
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Idler
Manufacturer URL
https://www.timken.com
Product Detail
Idler V-Belt Pulley
Product Specification
0.37" Bore; 1-1/4" Belt Width; 1G; BB; 3.62" Outside Diameter; A | B | C | D Belt Series; Steel
Long Description
Idler V-Belt Pulley; 0.37" Bore; 1-1/4" Belt Width; 1G; BB; 3.62" Outside Diameter; A | B | C | D Belt Series; Steel