BREWER MACH AND GEAR
BREWER MACH AND GEAR
1BU5F
BREWER MACH AND GEAR BREWER MACH AND GEAR
Description
1BU5F IDLER PULLEY ; V-BELT 1" BORE 5/8" BW 5" OD
V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 5" Outside Diameter; B Belt Series; Cast Iron
Part #
1BU5F
BDI #
21436871
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Idlers/Idler-V-Belt-Pulleys/1BU5F/p/21436871
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171806
Weight / Kilogram
0.921
Product Group - BDI
M02342
Product Name
V-Belt Idler Pulley
Belt Series
B
Number of Grooves
1
Bearing Type
Needle Bearing
Material
Cast Iron
Inch - Metric
Inch
Other Features
Used with SO2 Idler Shaft
Category - BDI
Idler V-Belt Pulleys
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
V
Keyword String
Idler Belt V
Weight / LBS
2.03
Long Description
V-Belt; 1" Bore; 5/8" Belt Width; 1 Groove; Needle Bearing; 5" Outside Diameter; B Belt Series; Cast Iron
Belt Width
0.625 Inch | 15.875 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh