

ISOSTATIC
ISOSTATIC
MCB1632
ISOSTATIC ISOSTATIC
Description
MCB1632 CORED BAR ; CENTURY 1 X 2 X 13" 660/932 CAST BNZ
Cored Bar; 1" Inside Diameter; 2" Outside Diameter; 13" Length; 660/932 Cast Bronze Material
Part #
MCB1632
BDI #
25177813
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/MCB1632/p/25177813
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31231104
Weight / Kilogram
4.99
EAN
0846802071653
Product Group - BDI
R00104
Harmonized Tariff Code
7213.20.00.00
Noun
Bar
Keyword String
Cored
Manufacturer URL
https://www.isostatic.com
Product Detail
Cored Bar
Product Specification
1" Inside Diameter; 2" Outside Diameter; 13" Length; 660/932 Cast Bronze Material
Long Description
Cored Bar; 1" Inside Diameter; 2" Outside Diameter; 13" Length; 660/932 Cast Bronze Material