

EBC
EBC
1:1 RA 412
EBC EBC
Description
1:1 RA 412 GEARBOX
Gearbox; 1:1 Ratio; 70HP Maximum Input Power; 60HP Maximum Input Continuous Power; 1400RPM Maximum Input Speed; 4-1/2" Square; 1/2" Tapped Mounting Hole
Part #
1:1 RA 412
BDI #
25160294
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/1:1-RA-412/p/25160294
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Gearbox
Product Specification
1:1 Ratio; 70HP Maximum Input Power; 60HP Maximum Input Continuous Power; 1400RPM Maximum Input Speed; 4-1/2" Square; 1/2" Tapped Mounting Hole
Long Description
Gearbox; 1:1 Ratio; 70HP Maximum Input Power; 60HP Maximum Input Continuous Power; 1400RPM Maximum Input Speed; 4-1/2" Square; 1/2" Tapped Mounting Hole