![0250-11126](/medias/INDHUBSPDRED-PR4-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTh8aW1hZ2UvanBlZ3xhRE0zTDJneE55OHhNRGN4TVRBd016VTVORGM0TWk5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxRk1YMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w4NjQ5ODAwYjg2YzE4YzU3ZjU4MTliNGMxNzYwMDAyZmU5NzM4Mjk4Yzc2Mjc5NjZjNzExMmEwYzkzZjU3NGU5)
![0250-11126](/medias/INDHUBSPDRED-PR4-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ1NTh8aW1hZ2UvanBlZ3xhRE0zTDJneE55OHhNRGN4TVRBd016VTVORGM0TWk5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxRk1YMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w4NjQ5ODAwYjg2YzE4YzU3ZjU4MTliNGMxNzYwMDAyZmU5NzM4Mjk4Yzc2Mjc5NjZjNzExMmEwYzkzZjU3NGU5)
HUB CITY
HUB CITY
0250-11126
HUB CITY HUB CITY
Description
HI4072E 4.44 254TC REDUCER
Speed Reducer; Inline Type; 4.5:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4070 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Rugged Cast Iron; 3070In-Lbs Output Torque
Part #
0250-11126
BDI #
478740
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-11126/p/478740
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
46.76
EAN
0662798533698
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
4.5:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
388.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4070
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1620Lbs
Base Included
Yes
Input Rating value plus um
20HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
394.1
Output Torque value plus um
3070In-Lbs
Fan Cooling
No
Other Features
Double Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 4.5:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4070 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Rugged Cast Iron; 3070In-Lbs Output Torque
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Overall Height
10.47 Inch | 265.938 Millimeter
Overall Length
14.83 Inch | 376.682 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Overall Width
9.97 Inch | 253.238 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh