https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-S-S-FT-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8OTk0NHxpbWFnZS9qcGVnfGFHUmhMMmhoTUM4eE1EY3hNRGd6TURRME9EWTNNQzlKVGtSSVZVSlRVRVJTUlVSZlVGSTBYMGxNWDFOZlUxOUdWRjlOTTE4ek1EQjRNekF3TG1wd1p3fGRhYzM5ZmZhOWY0YjkwMzgzYzU2Y2JkYWVlMjgyZjU2M2ZkMjQ4MmMwNjEyZGI4ODQ2MDVmMzgwZDlmOTFiZDc
HUB CITY
HUB CITY
0250-11788
HUB CITY HUB CITY
Description
0250-11788
Speed Reducer; Inline Type; 290:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4660 Series; Base Mounted; 3/4" Input Shaft Diameter; Rugged Cast Iron; 5370In-Lbs Output Torque
Part #
0250-11788
BDI #
479257
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-11788/p/479257
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
43.091
EAN
0662798536705
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
290:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
HI4660
Mounting Position
Floor | Wall | Ceiling | Vertical Down
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1700Lbs
Base Included
Yes
Input Rating value plus um
0.54HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
6
Output Torque value plus um
5370In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 290:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; HI4660 Series; Base Mounted; 3/4" Input Shaft Diameter; Rugged Cast Iron; 5370In-Lbs Output Torque
Overall Length
15.82 Inch | 401.828 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Height
9.08 Inch | 230.632 Millimeter
Base to Center of Output Shaft
5.12 Inch | 130.048 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Output Shaft Length
2.76 Inch | 70.104 Millimeter
Overall Width
8.74 Inch | 221.996 Millimeter
Base to Center of Input Shaft
7.03 Inch | 178.562 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh