BOSTON GEAR
BOSTON GEAR
DT142-005-0-RM142-92
BOSTON GEAR BOSTON GEAR
Description
DT142-005-0-RM142-92 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT142 Series; Direct Mounted; Anodized Aluminum; Output Torque
Part #
DT142-005-0-RM142-92
BDI #
847867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/DT142-005-0-RM142-92/p/847867
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
12.837
EAN
0781711165171
Product Group - BDI
M02282
Tradename
DURATRUE
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Planetary-Spur
Manufacturer's Series
DT142
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
28.21914
Long Description
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; DT142 Series; Direct Mounted; Anodized Aluminum; Output Torque
Overall Height
5.591 Inch | 142 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Overall Length
11.123 Inch | 282.534 Millimeter
Output Shaft Length
2.953 Inch | 75 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh