BOSTON GEAR
BOSTON GEAR
F842BF-4.4K-B9
BOSTON GEAR BOSTON GEAR
Description
F842BF-4.4K-B9 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 4.5:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 773In-Lbs Output Torque
Part #
F842BF-4.4K-B9
BDI #
180604
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F842BF-4-4K-B9/p/180604
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
16.34
EAN
0884107027975
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
4.5:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
388.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
6.59HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
400
Output Torque value plus um
773In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842BF-4.4K-B9
Manufacturer Internal Number
F00817
Weight / LBS
36
Long Description
Speed Reducer; Inline Type; 4.5:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 773In-Lbs Output Torque
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Overall Length
11.55 Inch | 293.37 Millimeter
Overall Height
9.26 Inch | 235.204 Millimeter
Overall Width
9.26 Inch | 235.204 Millimeter
Bolt Hole Diameter
0.47 Inch | 11.938 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh