![GMTA010-18U40HN3](/medias/INDTSUSPDRED-GMTA010-18U10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTd8aW1hZ2UvanBlZ3xhR1F5TDJnek5TOHhNRFF5T0RnNU1EYzNOVFU0TWk5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRBeE1GOHhPRlV4TUY4ek1EQjRNekF3TG1wd1p3fDQxMjEyZDk2N2EyYmI0ZTY5YmFiMWM5ZTY1ZDlkYzY0NGNkZDliMTIxZDdjNTNhYTcyYjMwYjIzOWMyNzQ3ZjQ)
![GMTA010-18U40HN3](/medias/INDTSUSPDRED-GMTA010-18U10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkxMTd8aW1hZ2UvanBlZ3xhR1F5TDJnek5TOHhNRFF5T0RnNU1EYzNOVFU0TWk5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRBeE1GOHhPRlV4TUY4ek1EQjRNekF3TG1wd1p3fDQxMjEyZDk2N2EyYmI0ZTY5YmFiMWM5ZTY1ZDlkYzY0NGNkZDliMTIxZDdjNTNhYTcyYjMwYjIzOWMyNzQ3ZjQ)
TSUBAKI
TSUBAKI
GMTA010-18U40HN3
TSUBAKI TSUBAKI
Description
TSUBAKI GMTA010-18U40HN3
Gear Motor; Inline Type; 40:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 19.6Nm Output Torque
Part #
GMTA010-18U40HN3
BDI #
23926943
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/GMTA010-18U40HN3/p/23926943
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
45
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Left | Right | Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1098N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
19.6Nm
Fan Cooling
No
Other Features
Non Brake Type
Motor HP, KW if motor included
0.1kW
Motor RPMs if motor included
1420 | 1680
Motor Frame Size if motor included
18
Motor Enclosure if motor included
TESC
Motor Voltage if motor included
200VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
11.46404
Long Description
Gear Motor; Inline Type; 40:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 19.6Nm Output Torque
Overall Length
9.291 Inch | 236 Millimeter
Overall Height
5 Inch | 127 Millimeter
Overall Width
5.945 Inch | 151 Millimeter
Output Shaft Diameter
0.709 Inch | 18 Millimeter
Output Shaft Length
1.102 Inch | 28 Millimeter
Base to Center of Output Shaft
2.894 Inch | 73.5 Millimeter
Bolt Hole Diameter
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh