DODGE
DODGE
HB882CN250TC/14.63A1SI2.125X3.94
DODGE DODGE
Description
H8C25S01463 HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 14.63:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 14540In-Lbs Output Torque
Part #
HB882CN250TC/14.63A1SI2.125X3.94
BDI #
299034
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB882CN250TC-14-63A1SI2-125X3-94/p/299034
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
104.308
EAN
0782475139385
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
14.63:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
25HP
Nominal Max Output RPM
119.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
2954Lbs
Base Included
Yes
Input Rating value plus um
27.6HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
120
Output Torque value plus um
14540In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
H8C25S0146
Weight / LBS
230
Long Description
Speed Reducer; Inline Type; 14.63:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 14540In-Lbs Output Torque
Overall Length
20.68 Inch | 525.272 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Overall Height
13.17 Inch | 334.518 Millimeter
Base to Center of Input Shaft
7.09 Inch | 180.086 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Overall Width
13.07 Inch | 331.978 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh