DODGE
DODGE
TCR70 47.08
DODGE DODGE
Description
TCR70 47.08 REDUCER ASSY ; NON RETURNABLE
Speed Reducer; Inline Type; 47.08:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR70 Series; Base Mounted; Rugged Ductile Iron; Output Torque
Part #
TCR70 47.08
BDI #
20506019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/TCR70-47-08/p/20506019
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
339.75
EAN
0782476920104
Product Group - BDI
M02282
Tradename
MAXUM XTR
Reducer Type
Inline
Nominal Ratio
47.08:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
37.2
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
TCR70
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Housing Material And Finish
Rugged Ductile Iron
Fan Cooling
No
Other Features
Triple Reduction | Concentric
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
268815
Weight / LBS
750
Long Description
Speed Reducer; Inline Type; 47.08:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; TCR70 Series; Base Mounted; Rugged Ductile Iron; Output Torque
Base to Center of Input Shaft
11.66 Inch | 296.164 Millimeter
Base to Center of Output Shaft
11.66 Inch | 296.164 Millimeter
Bolt Hole Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Diameter
3.25 Inch | 82.55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh