BOSTON GEAR
BOSTON GEAR
VT075-016-0-RM075-52A
BOSTON GEAR BOSTON GEAR
Description
VT075-016-0-RM075-52A PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; VT075 Series; Direct Mounted; Stainless Steel; Output Torque
Part #
VT075-016-0-RM075-52A
BDI #
847352
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/VT075-016-0-RM075-52A/p/847352
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
2.994
EAN
0781711434918
Product Group - BDI
M02282
Tradename
VALUETRUE
Reducer Type
Inline
Nominal Ratio
16:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
109.4
Mounting Method
Direct Mounted
Gearing
Planetary-Helical
Manufacturer's Series
VT075
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
6.61386
Long Description
Speed Reducer; Inline Type; 16:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; VT075 Series; Direct Mounted; Stainless Steel; Output Torque
Bolt Hole Diameter
0.276 Inch | 7 Millimeter
Overall Height
3.94 Inch | 100.08 Millimeter
Overall Length
8.501 Inch | 215.926 Millimeter
Output Shaft Length
1.378 Inch | 35 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Overall Width
3.94 Inch | 100.08 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh